missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Placard Holders

Catalog No. 19807133
Change view
Click to view available options
Finish:
Brite Mill
Silver
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Finish
19807133 Silver
19807132 Brite Mill
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19807133 Supplier Brady™ Supplier No. BRD60143

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Slide-in placard holders to mount placards to a vehicle.

  • Features easy-off guides over the retaining clip so placards slide easily
  • Slide in holders with two clipped corners or split frame holders

Specifications

Finish Silver
Includes Easy-off guides
Material Aluminum
Quantity 1 Ea.
Mounting Type Trailer Mount
For Use With (Application) To mount placards on vehicles
Height (English) 10.75 in.
Width (Metric) 27.305 cm
Shape Rectangular
Dimensions (L x W) 10.75 x 10.75 in.
Product Type Slide-on Placard Holder (2 clipped corners)
Color Silver
Show More Show Less