missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Placard Holders
Description
- Features easy-off guides over the retaining clip so placards slide easily
- Slide in holders with two clipped corners or split frame holders
Specifications
Specifications
| Finish | Brite Mill |
| Includes | Easy-off guides |
| Material | Aluminum |
| Quantity | 1 Ea. |
| For Use With (Application) | To mount placards on vehicles |
| Height (English) | 10.75 in. |
| Width (Metric) | 27.305 cm |
| Dimensions (L x W) | 10.75 x 10.75 in. |
| Product Type | Slide-on Placard Holder (Split Frame) |
| Color | Silver |