missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Personal Protective Wear Signs

Catalog No. 19807383
Change view
Click to view available options
Dimensions (L x W):
10 x 14 in.
Material:
Aluminum
Fiberglass
Color:
Black on Yellow
Displayed Text:
CAUTION Ear Protection Required When This Equipment Is Operating
CAUTION Slippery When Wet
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Material Color Displayed Text
19807383 10 x 14 in. Aluminum Black on Yellow CAUTION Ear Protection Required When This Equipment Is Operating
19807069 10 x 14 in. Fiberglass Black on Yellow CAUTION Slippery When Wet
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19807383 Supplier Brady™ Supplier No. 43040

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Personal Protective Wear Signs remind employees of proper procedures to sustaining a safe workplace.

  • Non-Reflective Aluminum (B-555) is ideal for indoor and outdoor usage
  • Printed with durable inks and clear-coat protection for fade resistance
  • Withstands wind, rain, sunlight and high temperatures
  • Average outdoor durability 5-8 years

Specifications

Certifications/Compliance ASTM D 1593, ANSI Z535, OSHA 1910.145
Grade Industrial
Material Aluminum
Quantity 1 Ea.
Adhesive Type Non-adhesive
Mounting Type Surface Mount
For Use With (Application) Industrial, utility, commercial and institutional environments for both indoor and outdoor use
Height (English) 10 in.
Max. Temperature (English) 230°F
Min. Temperature (English) -40°F
Thickness 0.04 in.
Width (English) 14 in.
Width (Metric) 35.56 cm
Temperature Range (Metric) -40°C to 110°C
Shape Rectangular
Temperature Range (English) -40°F to 230°F
Languages English
Dimensions (L x W) 10 x 14 in.
Displayed Text CAUTION Ear Protection Required When This Equipment Is Operating
Product Type Hearing Protection Sign
Color Black on Yellow
Show More Show Less