missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Personal Protective Wear Signs

Catalog No. 19807069
Change view
Click to view available options
Dimensions (L x W):
10 x 14 in.
Material:
Aluminum
Fiberglass
Color:
Black on Yellow
Displayed Text:
CAUTION Ear Protection Required When This Equipment Is Operating
CAUTION Slippery When Wet
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Material Color Displayed Text
19807069 10 x 14 in. Fiberglass Black on Yellow CAUTION Slippery When Wet
19807383 10 x 14 in. Aluminum Black on Yellow CAUTION Ear Protection Required When This Equipment Is Operating
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19807069 Supplier Brady™ Supplier No. BRD47124

Personal Protective Wear Signs remind employees of proper procedures to sustaining a safe workplace.

  • Graphics are permanently embedded within the sign panel, allowing for use in the most severe environments
  • Excellent chemical and abrasion resistance
  • Ideal for both indoor and outdoor applications
  • Service temperature of -40°F to 193°F (-40°C to 90°C)

Specifications

Certifications/Compliance ASTM D 1593, D 638, D 790, D 646, D 635, OSHA 1910.145
Grade Industrial
Material Fiberglass
Quantity 1 Ea.
Tensile Strength 9000 psi
Adhesive Type Non-adhesive
Description Premium Fiberglass
Mounting Type Surface Mount
For Use With (Application) Industrial, utility, commercial and institutional environments for both indoor and outdoor use
Height (English) 10 in.
Max. Temperature (English) 193°F
Min. Temperature (English) -40°F
Thickness 0.1 in.
Width (English) 14 in.
Width (Metric) 35.56 cm
Temperature Range (Metric) -40°C to 90°C
Temperature Range (English) -40°F to 193°F
Dimensions (L x W) 10 x 14 in.
Displayed Text CAUTION Slippery When Wet
Product Type Fall Protection Sign
Color Black on Yellow
Show More Show Less