missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Nylon Cloth Laboratory Labels

Catalog No. 19140687
Change view
Click to view available options
Width (English):
1 in.
2 in.
Height (English):
0.25 in.
0.3 in.
Height (Metric):
6 mm
9 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Height (English) Height (Metric)
19140687 2 in. 0.25 in. 6 mm
19140656 1 in. 0.3 in. 9 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19140687 Supplier Brady™ Supplier No. B33151499

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Nylon Cloth Laboratory Labels (B-499) wrap-around labels are highly pliable to conform to tightly curved surfaces such as wire and cable.

  • Matte white polyamide coated nylon cloth material has a permanent acrylic adhesive and is thermal transfer printable
  • Recommended for indoor use
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted
  • Service temperature of -40 to 193° F (-40 to 90° C)

Specifications

Autoclavable Autoclavable
Certifications/Compliance RoHS
Adhesive Type Acrylic, Permanent
Color White
Display Consignment
Finish Matte
Format Die-cut
Material Nylon Cloth
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Laboratory Label
Sterility Non-sterile
For Use With (Application) Wiremarking and general labeling applications
For Use With (Equipment) BBP™ 33
Labels per Row 1
Min. Operating Temperature (Metric) -40°C
No. per Pack 1500 Labels/Box
Quantity 1500/Pk.
Shape Rectangle
Temperature Range (English) -40°F to 193°F
Temperature Range (Metric) -40°C to +90°C
Tensile Strength 80 lb./in.
Thickness (English) 0.0065 in.
Thickness (Metric) 0.166 mm
Dimensions (L x W) 0.25 x 2 in.
Length (English) 0.25 in.
Width (English) 2 in.
Width (Metric) 50.8 mm
Width (Metric) Printable Area 55.88 mm
Height (English) 0.25 in.
Height (Metric) 6 mm
Alternate Part Number B33-151-499
Show More Show Less