missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Notice: Truck Drivers Shut Off Motor... Signs
Description
- Provide warnings and consequences to deter unauthorized access
- Sign reads NOTICE - TRUCK DRIVERS SHUT OFF MOTOR SET BRAKES SET WHEEL CHOCKS
- black/blue on white
Specifications
Specifications
| Certifications/Compliance | ANSI Z535, OSHA 1910.145 |
| Material | Polystyrene |
| Quantity | 1 Ea. |
| Mounting Type | Surface Mount |
| For Use With (Application) | Light duty industrial, utility, commercial, institutional environments |
| Height (English) | 10 in. |
| Height (Metric) | 25.4 cm |
| Max. Temperature (English) | 175°F |
| Min. Temperature (English) | -40°F |
| Thickness | 0.06 in. |
| Show More |