missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Notice: Elevator Out Of Order Signs

Catalog No. 19036147
Change view
Click to view available options
Material:
Fiberglass
Plastic
Height (English):
7 in.
10 in.
Width (English):
10 in.
14 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Height (English) Width (English)
19036147 Plastic 10 in. 14 in.
19036145 Fiberglass 10 in. 14 in.
19036146 Plastic 7 in. 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19036147 Supplier Brady™ Supplier No. 23056

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Notice: Elevator Out Of Order signs from Brady help to manage and sustain a safe workplace and are available in a variety of materials to best fit your application.

  • Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
  • Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
  • Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.

Specifications

Certifications/Compliance ANSI Z535, OSHA 1910.145
Material Plastic
Quantity 1 Ea.
Adhesive Type Non-adhesive
Mounting Type Surface Mount
For Use With (Application) Use in light duty industrial, utility, commercial and institutional environments, common uses include safety signs, utility signs, information signs and equipment warning signs
Height (English) 10 in.
Max. Temperature (English) 175°F
Min. Temperature (English) -40°F
Thickness 0.06 in.
Width (English) 14 in.
Width (Metric) 35.56 cm
Temperature Range (Metric) -40°C to 80°C
Shape Rectangular
Temperature Range (English) -40°F to 175°F
Languages English
Dimensions (L x W) 10 x 14 in.
Displayed Text Notice Elevator Out Of Order
Product Type Machine and Operational Sign
Color Blue on White
Show More Show Less