missing translation for 'onlineSavingsMsg'
Learn More

Brady™ No Parking: Always Keep Clear

Catalog No. 19036367
Change view
Click to view available options
Material:
Fiberglass
Plastic
Dimensions (L x W):
10 x 14 in.
14 x 20 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Dimensions (L x W)
19036367 Plastic 10 x 14 in.
19036546 Fiberglass 14 x 20 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19036367 Supplier Brady™ Supplier No. 25855

Used to control parking and identify designated parking spaces within lot

  • Provides quick and easy way to communicate restricted parking areas to employees and visitors
  • Designed to meet MUTCD specifications
  • Sign reads “NO PARKING: ALWAYS KEEP CLEAR”
  • Black/red on white
  • Available in different sizes and materials

Specifications

Material Plastic
Height (English) 10 in.
Height (Metric) 25.4 cm
Width (English) 14 in.
Width (Metric) 35.5 cm
Dimensions (L x W) 10 x 14 in.