missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Machine and Operational Signs: No Lift Trucks

Catalog No. 19016685
Change view
Click to view available options
Dimensions (L x W):
7 x 17 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19016685 7 x 17 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19016685 Supplier Brady™ Supplier No. BRD70446

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Machine and Operational Signs: No Lift Trucks are made of extremely durable B-120 Premium Fiberglass that will not chip, fade, rust, shatter or peel for up to 25 years.

  • Graphics are permanently embedded within the sign panel, allowing for use in the most severe environments
  • Excellent chemical and abrasion resistance
  • Ideal for both indoor and outdoor applications
  • Service temperature of -40°F to 193°F (-40°C to 90°C)

Specifications

Certifications/Compliance ANSI Z535, OSHA 1910.145
Grade Industrial
Material Polyester
Quantity 1 Ea.
Tensile Strength 9000 psi
Adhesive Type Non-adhesive
Mounting Type Surface Mount
For Use With (Application) Use in industrial, utility, commercial and institutional environments
Height (English) 7 in.
Max. Temperature (English) 193°F
Min. Temperature (English) -40°F
Thickness 0.1 in.
Width (English) 17 in.
Width (Metric) 43.18 cm
Temperature Range (Metric) -40°C to 90°C
Shape Rectangular
Temperature Range (English) -40°F to 193°F
Languages English
Dimensions (L x W) 7 x 17 in.
Displayed Text Notice No Lift Trucks
Product Type Machine and Operational Sign
Color Blue on White
Show More Show Less