missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Machine and Operational Signs: Hard Hat Area
Hard Hat Area safety signs reinforce proper operational procedures.
$47.33
Specifications
| Certifications/Compliance | ISO 9001 |
|---|---|
| Quantity | 1 Ea. |
| Mounting Type | Surface Mount |
| Height (English) | 10 in. |
| Min. Temperature (English) | -40°F |
| Catalog Number | Mfr. No. | Material | Temperature Range (English) | Thickness | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Material | Temperature Range (English) | Thickness | Price | Quantity & Availability | |||
|
19807234
|
Brady™
74187 |
Fiberglass | -40°F to 193°F | 0.1 in. |
Each for $47.33
|
|
|||
Description
- Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
- Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.
Specifications
| ISO 9001 | |
| Surface Mount | |
| -40°F | |
| 35.56 cm | |
| DANGER Hard Hat Area | |
| Black |
| 1 Ea. | |
| 10 in. | |
| 14 in. | |
| 10 x 14 in. | |
| Machine and Operational Sign |