missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Lockout Toolbox

Catalog No. 19042307
Change view
Click to view available options
Color:
Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19042307 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19042307 Supplier Brady™ Supplier No. 65290

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Made of durable copolymer resin

  • With removable organizer tray
  • Can be locked
  • Dimensions: 6.5D x 14W x 5.25 in.H (16.5 x 35.6 x 13.3cm)

Specifications

Product Type Lockout Toolbox
Color Gray
Material Copolymer Resin
Depth (English) 6.5 in.
Depth (Metric) 17 cm
Dimensions (D x W x H) 6.5 x 14 x 5.25 in.
For Use With (Application) Capable of being locked closed
Height (English) 5.25 in.
Height (Metric) 13 cm
Includes Removable organizer tray
Width (English) 14 in.
Width (Metric) 36 cm
Show More Show Less