missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Ladder Inspection Tags

Catalog No. 19040390
Change view
Click to view available options
Material:
Polyester
Height (English):
5.75 in.
7 in.
Temperature Range (English):
-40°F to 175°F
Thickness:
0.51 to 0.64 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Height (English) Temperature Range (English) Thickness
19040390 Polyester 5.75 in. -40°F to 175°F 0.51 to 0.64 mm
19040809 Polyester 7 in. -40°F to 175°F 0.51 to 0.64 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19040390 Supplier Brady™ Supplier No. 86441
Only null left

Durable Ladder Inspection Tags inform employees of the inspection history and status of equipment or materials.

  • Write-on polyester laminate (B-837) protects the graphics, wipes clean and withstands water, grease and extreme temperatures.
  • (B-851) Rigid Economy Polyester textured write-on surface allows for authorized signatures, dates and other special instructions.
  • The excellent write-on surface of (B-853) Cardstock is ideal for adding on-the-spot customized notes and other information, recommended for indoor use only.

Specifications

Certifications/Compliance ASTM D1593-09, ASTM D-638-08, OSHA 1910.145
Color Red, White
Material Polyester
Message Header: Ladder Inspection, Front/Back: I.D. NO./DATE/BY
For Use With (Application) For lockout and tagout identification
Durability 2 Years
Gloss 3.9 Gardner
Height (English) 5.75 in.
Height (Metric) 14.6cm
Includes 10 nylon fasteners
Thickness 0.51 to 0.64 mm
Temperature Range (Metric) -40°C to 80°C
Temperature Range (English) -40°F to 175°F
Width (English) 3 in.
Width (Metric) 7.62 cm
Dimensions (L x W) 5.75 x 3 in.
Diameter (English) Hole 0.37 in.
Diameter (Metric) Hole 0.93 cm
Show More Show Less