missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Labels for Desktop Laser Printers
Labels for Desktop Laser Printers ideal for rating plates, asset identification, and general purpose labeling applications.
Supplier: Brady™ LAT593612.5
Description
- Durable, chemical- and solvent-resistant labels for use with a variety of laser printers.
- High resolution, good solvent and smudge resistance, moderate to high temperature performance.
- Withstand extreme laboratory environments.
Chemical Identifiers
| Autoclavable | |
| Acrylic, Permanent | |
| Matte | |
| Single-side Printable | |
| Label |
| LaserTab Laser Printable Labels | |
| Consignment | |
| Label | |
| Laser | |
| Non-sterile |
Specifications
| Autoclavable | |
| LaserTab Laser Printable Labels | |
| Translucent | |
| Matte | |
| Polyester | |
| Laser | |
| Non-sterile | |
| Laser Printers | |
| Pack of 56 Sheets | |
| -70°C | |
| 2500 Pk. | |
| 2.625 x 0.6 in. (L x W) | |
| -70°C to +110°C | |
| 0.051 mm | |
| 2.625 in. | |
| 15.24 mm | |
| 1 in. | |
| 25.40 mm |
| ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155 | |
| Acrylic, Permanent | |
| Consignment | |
| Label | |
| Single-side Printable | |
| Label | |
| Freezers, Liquid Nitrogen, Autoclaves, Hot Water Baths, Laboratory Labeling and Identification | |
| 68.58 mm | |
| 3 | |
| 2544 Labels/Pack | |
| Rectangle | |
| -94°F to +230°F | |
| 2 mil | |
| 2.625 x 0.6 in. (66.68 x 15.24 mm) | |
| 0.6 in. | |
| 2.625 in. | |
| 6.66 cm | |
| LAT-59-361-2.5 |