missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Industrial-Grade Ink Ribbon
Description
- One-color ribbon for printing a single color onto a label
- Tough, smear-proof ribbon produces long-lasting printed text that can withstand years in industrial areas and outdoor conditions
- R10000 series ribbons are based on a resin formulation that offers a high performance image with strong solvent and scratch resistance
- Ribbon cartridge eliminates calibration by automatically communicating information to the printer
Specifications
Specifications
| Certifications/Compliance | RoHS, 2005/618/EC MCV, 2002/95/EC |
| Adhesive Type | Non-adhesive |
| Color | Green |
| Format | Tape |
| Material | Polyester |
| Printable Sides | Single-side Printable |
| Print Technology | Thermal Transfer |
| Product Type | Colored Label Tape |
| Sterility | Non-sterile |
| For Use With (Equipment) | BBP™85 Industrial Sign and Label Printer, PowerMark™ Industrial Sign and Label Printer |
| Show More |