missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Keyed Different Safety Padlocks with 1.5 in. Shackle, White

Safer alternative to metal locks for lockout applications

Supplier:  Brady™ 143123

 View more versions of this product

Catalog No. 19000341


Only null left

Description

Description

  • Compact and lightweight
  • Temperature, chemicals, corrosion and tamper resistant
  • Nonconductive and nonsparking
  • Insulated cylinder for protection from shocks
  • Features ribbed design for easy gripping and handling
  • Language labels: English, French and Spanish
  • Custom keying and charting available
  • Lock body: 2D x 3.8W x 4.4cm H (0.8 x 1.5 x 1.75 in.)
Specifications

Chemical Identifiers

Keyed Different Safety Padlock
Nylon
0.63 cm
Steel
White
0.25 in.
3 labels/ lock, 1 English, 1 French, 1 Spanish label
6

Specifications

Keyed Different Safety Padlock
Nylon
0.63 cm
Steel
1 Ea.
White
0.25 in.
3 labels/ lock, 1 English, 1 French, 1 Spanish label
6
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions