missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Keyed-Different Safety Locks
Description
- Extremely compact and lightweight - compact safety padlocks from Brady™ are the smallest safety locks on the market
- These lightweight padlocks comply with all OSHA requirements and offer superior temperature, chemical and corrosion-resistance
- Non-conductive safety padlocks are a preferred alternative to metal locks for lockout applications
- Each padlock is keyed differently with keys precision-machined to exacting standards, so that the key for one lock will not open another in the set
Specifications
Specifications
| Certifications/Compliance | RoHs, OSHA 29 CFR 1910.147, ANSI Standard Z244 |
| Width (English) | 1.2 in. |
| Clearance (English) | 1.31 in. |
| Depth (English) | 0.625 in. |
| Clearance (Metric) | 3.33 cm |
| Diameter (Metric) Shackle | 0.5 cm |
| Diameter (English) Shackle | 0.2 in. |
| Color | Black |
| Key Type | Keyed Different |
| Depth (Metric) | 1.59 cm |
| Show More |