missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Keyed-Different Safety Locks

Catalog No. 19140333
Change view
Click to view available options
Color:
Black
Purple
Red
White
Yellow
Quantity:
1 Ea.
6/Pk.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Quantity
19140333 White 1 Ea.
19140327 Red 1 Ea.
19140331 Yellow 1 Ea.
19140335 Black 1 Ea.
19140334 Purple 1 Ea.
19140336 Red 6/Pk.
19140344 Black 6/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 19140333 Supplier Brady™ Supplier No. 143162
Only null left

Keyed-Different Safety Lock padlocks from Brady™ have nonconductive fiberglass-reinforced nylon bodies and unique key cylinders that prevent electricity from traveling from the shackle to the key.

  • Extremely compact and lightweight - compact safety padlocks from Brady™ are the smallest safety locks on the market
  • These lightweight padlocks comply with all OSHA requirements and offer superior temperature, chemical and corrosion-resistance
  • Non-conductive safety padlocks are a preferred alternative to metal locks for lockout applications
  • Each padlock is keyed differently with keys precision-machined to exacting standards, so that the key for one lock will not open another in the set

Specifications

Certifications/Compliance RoHs, OSHA 29 CFR 1910.147, ANSI Standard Z244
Width (English) 1.2 in.
Clearance (English) 1.31 in.
Depth (English) 0.625 in.
Clearance (Metric) 3.33 cm
Diameter (Metric) Shackle 0.5 cm
Diameter (English) Shackle 0.2 in.
Color White
Key Type Keyed Different
Depth (Metric) 1.59 cm
Height (Metric) 3.6 cm
Includes 1 Key, 3 Language Labels, Lock
Material Plastic
Quantity 1 Ea.
Product Type Compact Safety Padlock
For Use With (Application) Ideal for Electrical Contractors/Maintenance/Electricians
Height (English) 1.4 in.
For Use With (Equipment) Electrical; Confined Spaces
Width (Metric) 3 cm
Show More Show Less