missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Keyed-Different Aluminum Padlocks with 3 in. Shackle Locks
Lightweight padlock with rugged, solid aluminum body
Supplier: Brady™ 123290
Description
- Anodized aluminum finish provides better fade resistance outdoors and corrosion resistance in comparison to standard steel shackle
- Padlock with FDA-approved lubricant in cylinder and key retaining safety feature
- Comes with options available for custom keying
Specifications
| RoHs | |
| 3 in. | |
| 7.62 cm | |
| Brown | |
| Keyed Different | |
| 4 cm | |
| Aluminum | |
| Rugged Body Padlock | |
| 1.6 in. |
| 1.5 in. | |
| 0.75 in. | |
| 0.25 in. | |
| 0.6 cm | |
| 1.9 cm | |
| Shackle Lock and 2 Keys | |
| 6/Pk. | |
| For Outdoor, Industrial Safety, Food, Beverage Applications | |
| 3.81 cm |