missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Keyed Different Aluminum Padlocks with 1.5 in. Shackle Locks
Keyed Different Aluminum Padlocks with 1.5 in. Shackle Locks are the lightest-weight aluminum locks on the market and made from recycled material.
Supplier: Brady™ 123323
Description
- Standard-size lock body measures 1.6 in. H x 1.5 in. W x 0.75 in. D
- Bright, anodized aluminum finish provides greater visibility and fade-resistance in all environoments
- Reserved, paracentric keyway provides optimal security (prevents someone from getting a copy made at a local key shop)
- Each padlock is keyed differently with keys precision-machined to exacting standards, so that the key for one lock will not open another in the set
Specifications
| RoHs | |
| 1.5 in. | |
| 3.81 cm | |
| Silver | |
| Keyed Different | |
| 4 cm | |
| Aluminum | |
| Shackle Lock | |
| 1.6 in. | |
| 3.81 cm |
| 1.5 in. | |
| 0.75 in. | |
| 0.25 in. | |
| 0.6 cm | |
| 1.9 cm | |
| Shackle Lock and 2 Keys | |
| 6/Pk. | |
| For Outdoor, Industrial Safety, Food Applications | |
| Outdoor; Industrial Manufacturing; Food and Beverage |