missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Keyed-Alike Safety Locks
Keyed-Alike Safety Lock padlocks from Brady™ have nonconductive fiberglass-reinforced nylon bodies and unique key cylinders that prevent electricity from traveling from the shackle to the key.
Supplier: Brady™ 118958
Description
- Extremely compact and lightweight - compact safety padlocks from Brady™ are the smallest safety locks on the market
- These lightweight padlocks comply with all OSHA requirements and offer superior temperature, chemical and corrosion-resistance
- Non-conductive safety padlocks are a preferred alternative to metal locks for lockout applications
- Every lock in this set can be opened with the same key, which is beneficial when multiple locks are assigned to a single employee
Chemical Identifiers
| RoHs, ANSI Z244, OSHA 29 CFR 1910.147 | |
| 1 in. | |
| 2.54 cm | |
| 0.6 cm | |
| 1.52 cm | |
| Key and Labels in English, Spanish and French, Special 5-pin Cylinder | |
| Compact Safety Padlock | |
| 1.4 in. | |
| 3 cm |
| 1.2 in. | |
| 0.6 in. | |
| 0.25 in. | |
| Keyed Alike | |
| 3.6 cm | |
| Plastic | |
| For Certain Lockout Applications | |
| Electrical; Confined Spaces |
Specifications
| RoHs, ANSI Z244, OSHA 29 CFR 1910.147 | |
| 1 in. | |
| 2.54 cm | |
| Orange | |
| Keyed Alike | |
| 3.6 cm | |
| Plastic | |
| Compact Safety Padlock | |
| 1.4 in. | |
| 3 cm |
| 1.2 in. | |
| 0.6 in. | |
| 0.25 in. | |
| 0.6 cm | |
| 1.52 cm | |
| Key and Labels in English, Spanish and French, Special 5-pin Cylinder | |
| 6/Pk. | |
| For Certain Lockout Applications | |
| Electrical; Confined Spaces |