missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Key Retaining Steel Padlocks

Key-Retaining Padlocks prevent the key from being removed until the padlock is fully closed. Available in laminated steel with 2 in. clearance hardened steel shackles to withstand severe physical abuse.

$156.15 - $156.15

Specifications

Certifications/Compliance FDA, RoHs, ANSI Z244, OSHA 29 CFR 1910.147
Width (English) 1.6 in.
Clearance (English) 2 in.
Depth (English) 1 in.
Clearance (Metric) 5 cm
View More Specs

Products 1
Catalog Number Mfr. No. Color Key Type Quantity Price Quantity  
Catalog Number Mfr. No. Color Key Type Quantity Price Quantity  
19140378
View Documents
Brady™
118974
Blue Keyed Alike 6/Pk.
Pack of 6 Each for $156.15
Only null left
 
Description

Description

  • Reinforced laminated steel withstands sever physical abuse while hardened steel shackle resists tampering
  • Body plates individually coated for superior rust protection
  • 5-pin cylinder offers more unique key cuts for better tamper resistance
  • Options: keyed differently or keyed alike
Specifications

Specifications

FDA, RoHs, ANSI Z244, OSHA 29 CFR 1910.147
2 in.
5 cm
0.6 cm
5-pin Cylinder
2 in. Shackle Steel Lock
Key-retaining Padlock
1.2 in.
3.33 cm
1.6 in.
1 in.
0.25 in.
2.54 cm
3 cm
Steel
For Safety Lockout Purposes
Outdoor; Industrial Manufacturing; Harsh Environments
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'