missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ IP™ Thermal Transfer Printer Ribbons
Description
- One-color ribbon for printing a single color onto a label
- R6200 Series Ribbons offer superior scratch, smear, heat and chemical resistance when printed on the appropriate label material from Brady™, recommended for printing on glossy, smooth or semi-matte label stock, such as B-498 Repositionable Vinyl Cloth and B-486 Metallized Polyester
- R4300 Series Ribbons offers strong environmental resistance against smearing and chemicals when printed on the appropriate Brady™ label material, recommended for printing on paper and films that have a matte or rough surface, such as B-427 Self-Laminating Vinyl and B-499 Nylon Cloth.
Specifications
Specifications
| Product Type | Printer Ribbon |
| Color | Black |
| For Use With (Equipment) | BBP72 Label Printer, BBP81 Label Printer, Brady 200MVP Plus, Brady 2461, Brady 300MVP Plus, Brady 300X-Plus II, Brady 3481, Brady 360X-Plus II, Brady 6441, BradyPrinter PR Plus Series Label Printer, BradyPrinter PR Plus 600, PAM 3000, Tagus T200 |
| Material | Resin |
| Length (English) | 984 ft. |
| Width (English) | 3.27 in. |
| Length (Metric) | 299.9 m |
| Width (Metric) | 8.31 cm |
| Diameter (English) | 1 in. |
| Diameter (Metric) | 2.54 cm |
| Show More |