missing translation for 'onlineSavingsMsg'
Learn More

Brady™ IP™ Thermal Transfer Printer Ribbons

IP™ Thermal Transfer Printer Ribbon is ink-side-out ribbon that features an open 1 in. core for compatibility with a wide variety of thermal transfer printers.

Supplier:  Brady™ R4306

 View more versions of this product

Catalog No. 19150122


Only null left

Description

Description

  • One-color ribbon for printing a single color onto a label
  • R6200 Series Ribbons offer superior scratch, smear, heat and chemical resistance when printed on the appropriate label material from Brady™, recommended for printing on glossy, smooth or semi-matte label stock, such as B-498 Repositionable Vinyl Cloth and B-486 Metallized Polyester
  • R4300 Series Ribbons offers strong environmental resistance against smearing and chemicals when printed on the appropriate Brady™ label material, recommended for printing on paper and films that have a matte or rough surface, such as B-427 Self-Laminating Vinyl and B-499 Nylon Cloth.
Specifications

Chemical Identifiers

Printer Ribbon
984 ft.
1 in.
Non-sterile
1 Ea.
Black
299.9 m
2.54 cm
Ribbon

Specifications

Printer Ribbon
Brady 200MVP Plus
984 ft.
299.9 m
1 in.
Non-sterile
Ribbon
RoHS 2002/95/EC
1 Ea.
Black
Wax, Resin
1.57 in.
3.99 cm
2.54 cm
Black 4300 Series Thermal Transfer Printer Ribbon
Ink side out
Thermal transfer printer
R4306
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions