missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ IP™ Thermal Transfer Printer Ribbons
IP™ Thermal Transfer Printer Ribbon is ink-side-out ribbon that features an open 1 in. core for compatibility with a wide variety of thermal transfer printers.
Supplier: Brady™ 54804
Description
- One-color ribbon for printing a single color onto a label
- R6200 Series Ribbons offer superior scratch, smear, heat and chemical resistance when printed on the appropriate label material from Brady™, recommended for printing on glossy, smooth or semi-matte label stock, such as B-498 Repositionable Vinyl Cloth and B-486 Metallized Polyester
- R4300 Series Ribbons offers strong environmental resistance against smearing and chemicals when printed on the appropriate Brady™ label material, recommended for printing on paper and films that have a matte or rough surface, such as B-427 Self-Laminating Vinyl and B-499 Nylon Cloth.
Chemical Identifiers
| Printer Ribbon | |
| 984 ft. | |
| 1 in. | |
| Non-sterile | |
| 1 Ea. |
| Black | |
| 299.9 m | |
| 2.54 cm | |
| Ribbon |
Specifications
| Printer Ribbon | |
| BBP72 Label Printer, BBP81 Label Printer, Brady 200MVP Plus, Brady 2461, Brady 300MVP Plus, Brady 300X-Plus II, Brady 3481, Brady 360X-Plus II, Brady 6441, BradyPrinter PR Plus Series Label Printer, BradyPrinter PR Plus 600, PAM 3000, Tagus T200 | |
| 984 ft. | |
| 299.9 m | |
| 1 in. | |
| Non-sterile | |
| RoHS 2002/95/EC | |
| 1 Ea. |
| Black | |
| Resin | |
| 4.3 in. | |
| 10.9 cm | |
| 2.54 cm | |
| Ribbon | |
| Harsh environment labeling applications |