missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BRADY IP™ Series Printer Ribbon - R4400 Resin, Blue
Description
- One-color ribbon for printing a single color onto a label
- R4400 Series Resin Formulation offers excellent resistance to solvents, scratches and high heat when printed on the appropriate label material
- Recommended for printing on glossy or very smooth label stocks, such as B-483 Ultra Aggressive Polyester and B-423 Permanent Polyester from Brady™
- The Brady IP™ industrial label printer status monitor shows the printer and material information on the user's PC
Specifications
Specifications
| Product Type | Printer Ribbon |
| Color | Blue |
| For Use With (Equipment) | Brady IP Series Label Printer |
| Material | Resin |
| Print Technology | Thermal Transfer |
| Length (English) | 984 ft. |
| Width (English) | 6.45 in. |
| Width (Metric) | 163.83 mm |
| Autoclavable | Not Autoclavable |
| Description | Printer Ribbon |
| Show More |