missing translation for 'onlineSavingsMsg'
Learn More

Brady™ High Visibility Signs - Flexible

Catalog No. 19054854
Change view
Click to view available options
Displayed Text:
Blank
Eye Wash
MSDS Info
Safety Shower
Color:
Green on White
White
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Displayed Text Color
19054854 Blank White
19054835 Eye Wash Green on White
19054834 Safety Shower Green on White
19054836 MSDS Info Green on White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19054854 Supplier Brady™ Supplier No. 60499

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Flexible High Visibility Signs are made of flexible polyethylene (B-450), which is ideal for high visibility fire equipment signs and a variety of custom markers and signs.

  • V-style 45° high visibility signs project from the wall to be easily viewed from all angles
  • 3 to 5 year average outdoor durability
  • Linear polyethylene sheet contains UV stabilizers
  • Surface printing holds up to most common chemicals, oils and water

Specifications

Certifications/Compliance ASTM D 1593, ASTM D 638, ASTM D 635
Grade Industrial
Material Polyethylene
Quantity 1 Ea.
Tensile Strength 3600 psi
Mounting Type Wall Mount
Height (English) 12 in.
Max. Temperature (English) 179.6°F
Min. Temperature (English) -40°F
Thickness 0.06 in.
Width (English) 18 in.
Width (Metric) 45.72 cm
Temperature Range (Metric) -40°C to 82°C
Shape V-shaped
Temperature Range (English) -40°F to 179.6°F
Languages English
Dimensions (L x W) 12 x 18 in.
Displayed Text Blank
Product Type High Visibility Sign
Color White
Show More Show Less