missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ High Visibility Signs - Flexible
Description
- V-style 45° high visibility signs project from the wall to be easily viewed from all angles
- 3 to 5 year average outdoor durability
- Linear polyethylene sheet contains UV stabilizers
- Surface printing holds up to most common chemicals, oils and water
Specifications
Specifications
| Certifications/Compliance | ASTM D 1593, ASTM D 638, ASTM D 635 |
| Grade | Industrial |
| Material | Polyethylene |
| Quantity | 1 Ea. |
| Tensile Strength | 3600 psi |
| Adhesive Type | Non-adhesive |
| Height (English) | 12 in. |
| Max. Temperature (English) | 179.6°F |
| Min. Temperature (English) | -40°F |
| Thickness | 0.06 in. |
| Show More |