missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Hardhat Emblems
Description
- High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive
- Good chemical, oil and water resistance
- Average outdoor durability 8-10 years
- Service temperature of -40°F to 180°F (-40°C to 82°C)
Specifications
Specifications
| Adhesive Type | Acrylic, Permanent, Pressure-sensitive |
| Color | Black, White |
| Finish | Gloss |
| Format | Label |
| Material | Vinyl |
| Product Type | Label |
| Sterility | Non-sterile |
| Display Text | Authorized Fork Lift Operator |
| For Use With (Application) | Pipemarkers, arrow tape, numbers and letters, vehicle placards, pedestal markers, warning panels and safety signs |
| Gloss | 60 Gardner Units |
| Show More |