missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ GlobalMark™ Reflective Tapes
Description
- Reflects when light shines on label and shines brightly
- Not recommened for plotter cutting
- Available in two colors, yellow and orange
Specifications
Specifications
| Description | Surface Mount |
| Adhesive Type | Permanent Acrylic |
| Color | Silver |
| Finish | Gloss |
| Format | Tape |
| Material | Vinyl |
| Printable Sides | Single-side Printable |
| Print Technology | Thermal Transfer |
| Product Type | Label Tape |
| Sterility | Non-sterile |
| Show More |