missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ GlobalMark™ Two Color Labeling Ribbons With Panel
Description
- 16 in. panels of two different colors enable users to print two colors onto a label without having to swap ribbons
- R4400 Series Resin Formulation offers excellent resistance to solvents, scratches and high heat when printed on the appropriate label material
- Recommended for printing on glossy or very smooth label stocks, such as B-483 Ultra Aggressive Polyester and B-423 Permanent Polyester from Brady™
- Ribbons ship self-contained in cartridges that drop straight into the GlobalMark™ printer and 'click' right into place
Specifications
Specifications
| Product Type | Labeling Ribbon, 2 Color |
| Color | Black/Red |
| For Use With (Equipment) | GlobalMark Printer |
| Material | Resin |
| Print Technology | Thermal Transfer |
| Length (English) | 200 ft. |
| Width (English) | 4.1 in. |
| Length (Metric) | 60 m, 200 mm Panel |
| Width (Metric) | 105 mm |
| Dimensions (L x W) | 60 m x 105 mm |
| Show More |