missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ GlobalMark™Printer Ribbonstony
GlobalMark™Printer Ribbonstony are super-tough, smear-proof GlobalMark™ ribbons to ensure your printed text lasts for years, both outdoors and in industrial environments.
Supplier: Brady™ 76791
Description
- 8 in. or 16 in. panels of two different colors enable users to print two colors onto a label without having to swap ribbons
- R4400 Series Resin Formulation offers excellent resistance to solvents, scratches and high heat when printed on the appropriate label material
- Recommended for printing on glossy or very smooth label stocks, such as B-483 Ultra Aggressive Polyester and B-423 Permanent Polyester from Brady™
- Ribbons ship self-contained in cartridges that drop straight into the GlobalMark™ printer and 'click' right into place
Chemical Identifiers
| Printer Ribbon | |
| 200 ft. | |
| 60.96 m | |
| Cartridge, Ribbon | |
| Indoor and outdoor use |
| GlobalMark Printer | |
| 4.1 in. | |
| Non-sterile | |
| RoHS 2005/618/EC MCV, 2002/95/EC | |
| 1 Ea. |
Specifications
| Printer Ribbon | |
| GlobalMark Printer | |
| 4.1 in. | |
| Non-sterile | |
| Cartridge, Ribbon | |
| Indoor and outdoor use |
| Black/Blue/Red/Yellow | |
| 200 ft. | |
| 60.96 m | |
| 4.11 x 8 in. | |
| RoHS 2005/618/EC MCV, 2002/95/EC | |
| 1 Ea. |