missing translation for 'onlineSavingsMsg'
Learn More

Brady™ GlobalMark™ Polyester Tapes

Catalog No. 19201242
Change view
Click to view available options
Color:
Black
Blue
Brown
Clear
Gray
Green
Orange
Purple
Red
Silver
White
Yellow
Width (English):
0.5 in.
1.1 in.
1.125 in.
2.25 in.
2.5 in.
3.25 in.
4 in.
Length (English):
50 ft.
100 ft.
Material:
Metallized Polyester
Polyester
Vinyl
34 product options available for selection
Product selection table with 34 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Width (English) Length (English) Material
19201242 Clear 1.1 in. 100 ft. Polyester
19201152 Green 2.25 in. 100 ft. Polyester
19201158 Yellow 1.1 in. 100 ft. Polyester
19201157 White 1.1 in. 100 ft. Polyester
19201159 Red 1.1 in. 100 ft. Polyester
19201160 Blue 1.1 in. 100 ft. Polyester
19201161 Purple 1.1 in. 100 ft. Polyester
19201162 Orange 1.1 in. 100 ft. Polyester
19201163 Green 1.1 in. 100 ft. Polyester
19201165 Black 1.1 in. 100 ft. Polyester
19201164 Brown 1.1 in. 100 ft. Polyester
19201167 Clear 0.5 in. 100 ft. Polyester
19201168 White 0.5 in. 100 ft. Polyester
19201170 Red 0.5 in. 100 ft. Polyester
19201169 Yellow 0.5 in. 100 ft. Polyester
19201175 Brown 0.5 in. 100 ft. Polyester
19201174 Green 0.5 in. 100 ft. Polyester
19201172 Purple 0.5 in. 100 ft. Polyester
19201171 Blue 0.5 in. 100 ft. Polyester
19201173 Orange 0.5 in. 100 ft. Polyester
19201176 Black 0.5 in. 100 ft. Polyester
19201177 Gray 0.5 in. 100 ft. Polyester
19201182 White 1.125 in. 100 ft. Vinyl
19201183 Yellow 2.25 in. 100 ft. Vinyl
19201193 White 3.25 in. 50 ft. Polyester
19201192 White 4 in. 50 ft. Polyester
19201194 White 2.5 in. 50 ft. Polyester
19201197 Yellow 2.25 in. 100 ft. Polyester
19201198 Clear 2.5 in. 50 ft. Polyester
19201201 Clear 1.1 in. 50 ft. Polyester
19201200 Silver 1.1 in. 100 ft. Metallized Polyester
19201203 Silver 0.5 in. 100 ft. Metallized Polyester
19201166 Gray 1.1 in. 100 ft. Polyester
19108014 Green 4 in. 100 ft. Polyester
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 34 options available.
34 options
Catalog No. 19201242 Supplier Brady™ Supplier No. 76612

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Durable outdoor-grade polyester with permanent adhesive.

  • Low-halide content; ideal for marking stainless-steel pipes and surfaces
  • Ultrasmooth finish is excellent for mounting to rigid panels and very smooth surfaces
  • Two-year average outdoor durability in temperatures from 110°C to -40°C (230°F to -40°F); can be applied in temperatures as low as -18°C (0°F)

Order Info

Thickness: 3mil

Specifications

Adhesive Type Acrylic, Permanent, Pressure-sensitive
Color Clear
Display Consignment
Finish Gloss
Format Tape
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label Tape
Sterility Non-sterile
For Use With (Application) Ideal for Stainless Steel and surfaces
For Use With (Equipment) GlobalMark™ 2
Gloss 80 Gardner Units
Life Span 2 Years
Quantity 1 Ea.
Temperature Range (English) -40°F to 230°F
Temperature Range (Metric) -40°C to +110°C
Thickness (English) 3 mil
Dimensions (L x W) 100 ft. x 1.125 in.
Length (English) 100 ft.
Length (Metric) 30.48 m
Width (English) 1.1 in.
Width (Metric) 27.94 mm
Show More Show Less