missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ GlobalMark™ Polyester Tapes
Durable outdoor-grade polyester with permanent adhesive.
Supplier: Brady™ 76714
Description
- Low-halide content; ideal for marking stainless-steel pipes and surfaces
- Ultrasmooth finish is excellent for mounting to rigid panels and very smooth surfaces
- Two-year average outdoor durability in temperatures from 110°C to -40°C (230°F to -40°F); can be applied in temperatures as low as -18°C (0°F)
Order Info
Thickness: 3mil
Chemical Identifiers
| Tape | |
| Ideal for Stainless Steel and surfaces | |
| -40°C to +110°C |
| Non-sterile | |
| -40°F to 230°F |
Specifications
| OSHA ISO 9001 | |
| White | |
| Matte | |
| Polyester | |
| Thermal Transfer | |
| Non-sterile | |
| GlobalMark™ 2 | |
| 1 Ea. | |
| -40°C to +110°C | |
| 50 ft. x 4.5 in. | |
| 15.24 m | |
| 101.4 mm |
| Non-adhesive | |
| Consignment | |
| Tape | |
| Single-side Printable | |
| Label Tape | |
| Ideal for Stainless Steel and surfaces | |
| 2 Years | |
| -40°F to 230°F | |
| 3 mil | |
| 50 ft. | |
| 4 in. |