missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Mailing and Shipping Products
- Shipping Labels
- Brady™ GlobalMark™ Polyester Tapes
Brady™ GlobalMark™ Polyester Tapes
Catalog No. 19201161
Change view
Click to view available options
Color:
Black
Blue
Brown
Clear
Gray
Green
Orange
Purple
Red
Silver
White
Yellow
Width (English):
0.5 in.
1.1 in.
1.125 in.
2.25 in.
2.5 in.
3.25 in.
4 in.
Length (English):
50 ft.
100 ft.
Material:
Metallized Polyester
Polyester
Vinyl
34 product options available for selection
| Catalog No. | Color | Width (English) | Length (English) | Material |
|---|---|---|---|---|
| 19201161 | Purple | 1.1 in. | 100 ft. | Polyester |
| 19201152 | Green | 2.25 in. | 100 ft. | Polyester |
| 19201158 | Yellow | 1.1 in. | 100 ft. | Polyester |
| 19201157 | White | 1.1 in. | 100 ft. | Polyester |
| 19201159 | Red | 1.1 in. | 100 ft. | Polyester |
| 19201160 | Blue | 1.1 in. | 100 ft. | Polyester |
| 19201162 | Orange | 1.1 in. | 100 ft. | Polyester |
| 19201163 | Green | 1.1 in. | 100 ft. | Polyester |
| 19201165 | Black | 1.1 in. | 100 ft. | Polyester |
| 19201164 | Brown | 1.1 in. | 100 ft. | Polyester |
| 19201167 | Clear | 0.5 in. | 100 ft. | Polyester |
| 19201168 | White | 0.5 in. | 100 ft. | Polyester |
| 19201170 | Red | 0.5 in. | 100 ft. | Polyester |
| 19201169 | Yellow | 0.5 in. | 100 ft. | Polyester |
| 19201175 | Brown | 0.5 in. | 100 ft. | Polyester |
| 19201174 | Green | 0.5 in. | 100 ft. | Polyester |
| 19201172 | Purple | 0.5 in. | 100 ft. | Polyester |
| 19201171 | Blue | 0.5 in. | 100 ft. | Polyester |
| 19201173 | Orange | 0.5 in. | 100 ft. | Polyester |
| 19201176 | Black | 0.5 in. | 100 ft. | Polyester |
| 19201177 | Gray | 0.5 in. | 100 ft. | Polyester |
| 19201182 | White | 1.125 in. | 100 ft. | Vinyl |
| 19201183 | Yellow | 2.25 in. | 100 ft. | Vinyl |
| 19201193 | White | 3.25 in. | 50 ft. | Polyester |
| 19201192 | White | 4 in. | 50 ft. | Polyester |
| 19201194 | White | 2.5 in. | 50 ft. | Polyester |
| 19201197 | Yellow | 2.25 in. | 100 ft. | Polyester |
| 19201198 | Clear | 2.5 in. | 50 ft. | Polyester |
| 19201201 | Clear | 1.1 in. | 50 ft. | Polyester |
| 19201200 | Silver | 1.1 in. | 100 ft. | Metallized Polyester |
| 19201203 | Silver | 0.5 in. | 100 ft. | Metallized Polyester |
| 19201242 | Clear | 1.1 in. | 100 ft. | Polyester |
| 19201166 | Gray | 1.1 in. | 100 ft. | Polyester |
| 19108014 | Green | 4 in. | 100 ft. | Polyester |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 34 options available.
Description
- Low-halide content; ideal for marking stainless-steel pipes and surfaces
- Ultrasmooth finish is excellent for mounting to rigid panels and very smooth surfaces
- Two-year average outdoor durability in temperatures from 110°C to -40°C (230°F to -40°F); can be applied in temperatures as low as -18°C (0°F)
Order Info
Thickness: 3mil
Specifications
Specifications
| Adhesive Type | Acrylic, Permanent, Pressure-sensitive |
| Color | Purple |
| Display | Consignment |
| Finish | Gloss |
| Format | Tape |
| Material | Polyester |
| Printable Sides | Single-side Printable |
| Print Technology | Thermal Transfer |
| Product Type | Label Tape |
| Sterility | Non-sterile |
| For Use With (Application) | Ideal for Stainless Steel and surfaces |
| For Use With (Equipment) | GlobalMark™ 2 |
| Gloss | 80 Gardner Units |
| Life Span | 2 Years |
| Quantity | 1 Ea. |
| Temperature Range (English) | -40°F to 230°F |
| Temperature Range (Metric) | -40°C to +110°C |
| Thickness (English) | 3 mil |
| Dimensions (L x W) | 100 ft. x 1.125 in. |
| Length (English) | 100 ft. |
| Length (Metric) | 30.48 m |
| Width (English) | 1.1 in. |
| Width (Metric) | 27.94 mm |
| Show More Show Less |