missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ GlobalMark™ Permanent Vinyl Tapes
Allow labels to stick and stay stuck on highly textured surfaces
Supplier: Brady™ 113111
Description
Easily adhere to difficult low-surface energy items such as PVC piping, blow-molded equipment cases, ABS plastics, powder-coated surfaces and equipment made of recycled plastics.
- B-595 Vinyl film with permanent adhesive
- Provide 5 years outdoor durability
- Available in white and yellow
Compliance
Compliant with RoHS Directive
Chemical Identifiers
| RoHS | |
| Gloss | |
| Vinyl | |
| Thermal Transfer | |
| Non-sterile | |
| GlobalMark™ Printer | |
| 1 | |
| 1 Roll | |
| -40°C to +82°C | |
| 0.102 mm | |
| 30.48 m |
| Acrylic, Permanent | |
| Continuous | |
| Single-side Printable | |
| Label | |
| Component and equipment labelling, Electrical labelling, Facility identification, Floor marking, Lean and 5S labelling, Pipe and valve marking, Warehouse marking | |
| 60 Gardner Units | |
| 5 Years | |
| -40°F to +180°F | |
| 0.004 in. | |
| 100 ft. |
Specifications
| RoHS | |
| White | |
| Continuous | |
| Single-side Printable | |
| Label | |
| Component and equipment labelling, Electrical labelling, Facility identification, Floor marking, Lean and 5S labelling, Pipe and valve marking, Warehouse marking | |
| 60 Gardner Units | |
| 5 Years | |
| -40°F to +180°F | |
| 0.004 in. | |
| 30.48 m x 57.15 mm (100 ft. x 2.25 in.) | |
| 30 m | |
| 57 mm | |
| GLOBALMARK VINYL B595 WHITE 57MM |
| Acrylic, Permanent | |
| Gloss | |
| Vinyl | |
| Thermal Transfer | |
| Non-sterile | |
| GlobalMark™ Printer | |
| 1 | |
| 1 Roll | |
| -40°C to +82°C | |
| 0.102 mm | |
| 100 ft. | |
| 2.25 in. | |
| 30.48 m |