missing translation for 'onlineSavingsMsg'
Learn More

Brady™ GlobalMark™ Permanent Vinyl Tapes

Catalog No. 19140855
Change view
Click to view available options
Color:
White
Yellow
Dimensions (L x W):
30.48 m x 101.6 mm (100 ft. x 4 in.)
30.48 m x 57.15 mm (100 ft. x 2.25 in.)
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W)
19140855 Yellow 30.48 m x 101.6 mm (100 ft. x 4 in.)
19140858 White 30.48 m x 101.6 mm (100 ft. x 4 in.)
19140856 White 30.48 m x 57.15 mm (100 ft. x 2.25 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19140855 Supplier Brady™ Supplier No. 113114

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Allow labels to stick and stay stuck on highly textured surfaces

Easily adhere to difficult low-surface energy items such as PVC piping, blow-molded equipment cases, ABS plastics, powder-coated surfaces and equipment made of recycled plastics.

  • B-595 Vinyl film with permanent adhesive
  • Provide 5 years outdoor durability
  • Available in white and yellow

Compliance

Compliant with RoHS Directive

Specifications

Certifications/Compliance RoHS
Adhesive Type Acrylic, Permanent
Color Yellow
Finish Gloss
Format Continuous
Material Vinyl
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Component and equipment labelling, Electrical labelling, Facility identification, Floor marking, Lean and 5S labelling, Pipe and valve marking, Warehouse marking
For Use With (Equipment) GlobalMark™ Printer
Gloss 60 Gardner Units
Labels per Row 1
Life Span 5 Years
Quantity 1 Roll
Temperature Range (English) -40°F to +180°F
Temperature Range (Metric) -40°C to +82°C
Thickness (English) 0.004 in.
Thickness (Metric) 0.102 mm
Dimensions (L x W) 30.48 m x 101.6 mm (100 ft. x 4 in.)
Length (English) 100 ft.
Length (Metric) 30.48 m
Width (English) 4 in.
Width (Metric) 101.60 mm
Height (Metric) 30.48 m
Alternate Part Number GLOBALMARK VINYL B595 YELLOW 100MM
Show More Show Less