missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ GlobalMark™Permanent Vinyl Tapes: 1 1/8Win. x 100ft.L
Description
- Conform well to irregular, curved, or rough surfaces
- Withstand grease, oil, and most industrial chemicals
- Five-year average outdoor durability in temperatures from 82°C to -40°C (180°F to -40°F); can be applied in temperatures as low as -18°C (0°F)
- Available in five widths and 14 colors
- Thickness: 5mil
Warranty
Three years
Specifications
Specifications
| Certifications/Compliance | RoHS, 2005/618/EC MCV, 2002/95/EC, ASTM D 523 |
| Adhesive Type | Acrylic, Permanent |
| Color | White |
| Finish | Gloss |
| Format | Label |
| Material | Vinyl |
| Printable Sides | Single-side Printable |
| Print Technology | Thermal Transfer |
| Product Type | Label Tape |
| Sterility | Non-sterile |
| Show More |