missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ GlobalMark™ Cold Temperature Tape
Description
- Special adhesive can be applied to extremely cold surfaces (-10°F) and withstands temperatures as low as -40°F
- Tape can be thermal transfer printed
- Withstands mild chemicals, oil and water
- Service temperature of -40°F to 212°F (-40°C to 100°C)
Specifications
Specifications
| Description | Surface Mount, Cold Temperature |
| Adhesive Type | Acrylic, Permanent, Pressure-sensitive |
| Color | Yellow |
| Finish | Gloss |
| Format | Tape |
| Material | Polyester |
| Printable Sides | Single-side Printable |
| Print Technology | Thermal Transfer |
| Product Type | Label Tape |
| Sterility | Non-sterile |
| Show More |