missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Globally Harmonized System (GHS) SDS Centers
Highly visible and accessible centers to store safety data sheets (SDS)
$139.65 - $153.85
Specifications
| Format | SDS |
|---|---|
| Product Type | Globally Harmonized System Center |
| Includes | 1.5 in. SDS binder, “right to know compliance center” backboard and yellow wire rack |
| For Use With (Application) | To store safety data sheets |
| Subject | Safety and Training Materials |
Description
- Comprises 1.5 in. SDS binder, Right To Know Compliance Center backboard and yellow wire rack
- 11.4D x 35.6W x 50.8cmH (4.5 x 14 x 20 in.)
- Available in choice of English and Spanish
Specifications
| SDS | |
| 1.5 in. SDS binder, “right to know compliance center” backboard and yellow wire rack | |
| Safety and Training Materials |
| Globally Harmonized System Center | |
| To store safety data sheets |