missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Globally Harmonized System (GHS) SDS Binders

Comply with OSHA regulations

Supplier:  Brady™ 121185

 View more versions of this product

Catalog No. 19141534


Only null left

Description

Description

  • Great place to store SDS materials for easy accessibility to all employees
  • Ring dia. of 1.5 in. holds 275 to 300 sheets, while 3 in. dia. ring holds 600 sheets
  • Durable polyethylene cover
  • Includes 36 in. chain and a pair of sheet lifters
  • Available in multiple languages
Specifications

Chemical Identifiers

Binder
Chain and a pair of sheet lifters
11 in.
Safety and Training Materials

Specifications

Binder
Chain and a pair of sheet lifters
1.5 in.
2 in.
Red on Yellow
Safety and Training Materials
GHS SDS Binder, 1.5 in. spine
300
11 in.
Polyethylene
Spanish, English
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions