missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Globally Harmonized System (GHS) SDS Binders
Comply with OSHA regulations
Supplier: Brady™ 121184
Description
- Great place to store SDS materials for easy accessibility to all employees
- Ring dia. of 1.5 in. holds 275 to 300 sheets, while 3 in. dia. ring holds 600 sheets
- Durable polyethylene cover
- Includes 36 in. chain and a pair of sheet lifters
- Available in multiple languages
Chemical Identifiers
| Binder | |
| Chain and a pair of sheet lifters | |
| 11 in. | |
| Safety and Training Materials |
Specifications
| Binder | |
| Chain and a pair of sheet lifters | |
| 3.0 in. | |
| 3.5 in. | |
| Red on Yellow | |
| Safety and Training Materials |
| GHS SDS Binder, 3 in. spine | |
| 600 | |
| 11 in. | |
| Polyethylene | |
| English |