missing translation for 'onlineSavingsMsg'
Learn More

Brady™ General and Industrial BBP33 Labels: Two per Row

Catalog No. p-4911132
Change view
Click to view available options
Width (English):
1 in.
1.8 in.
Height (English):
1 in.
6.5 in.
Color:
White
White, Clear
Finish:
Gloss
Matte
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Height (English) Color Finish
19140842 1 in. 1 in. White Matte
19140850 1.8 in. 6.5 in. White, Clear Gloss
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19140842 Supplier Brady™ Supplier No. B33163499
Only null left

General and Industrial BBP33 Labels (Two per Row) are self-laminating polyester or nylon cloth labels that are ideal for cables, laboratory ID or general labeling where graphics need to be protected.

  • Printable labels for thermal transfer printers.
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC.
  • Matte white polyamide coated nylon cloth material (B-499) has a permanent acrylic adhesive with a service temperature of -40 to 193° F (-40 to 90° C) and recommended for indoor use.
  • Self-Laminating Polyester (B-461) has a permanent acrylic adhesive , good print smudge resistance, solvent resistance and high/low temperature performance.

Specifications

Certifications/Compliance CSA, RoHS, UL
Adhesive Type Acrylic, Permanent
Color White
Finish Matte
Format Die-cut
Material Nylon Cloth
Product Type Industrial Label
Sterility Non-sterile
For Use With (Application) Laboratory identification
For Use With (Equipment) BBP™ 33 Printer
Labels per Row 1
Quantity 1500/Pk.
Shape Rectangle with Circle
Temperature Range (English) -40°F to 193°F
Temperature Range (Metric) -40°C to +89.4°C
Tensile Strength 80 lb./in.
Thickness (English) 0.0065 in.
Thickness (Metric) 0.166 mm
Vertical Repeat (Metric) 12.70 mm
Dimensions (L x W) 0.375 x 1 in.
Length (English) 1 in.
Width (English) 1 in.
Width (Metric) 25.4 mm
Width (Metric) Printable Area 42.55 mm
Height (English) 1 in.
Height (Metric) 2.5 cm
Diameter (English) 0.375 in.
Diameter (Metric) 9.53 mm
Alternate Part Number B33-163-499
Show More Show Less