missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ General and Industrial BBP33 Labels: Two per Row
Description
- Printable labels for thermal transfer printers.
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC.
- Matte white polyamide coated nylon cloth material (B-499) has a permanent acrylic adhesive with a service temperature of -40 to 193° F (-40 to 90° C) and recommended for indoor use.
- Self-Laminating Polyester (B-461) has a permanent acrylic adhesive , good print smudge resistance, solvent resistance and high/low temperature performance.
Specifications
Specifications
| Certifications/Compliance | RoHS |
| Description | Self-laminating Polyester Labels for the BBP33 Printer |
| Adhesive Type | Acrylic, Permanent |
| Color | White, Clear |
| Finish | Gloss |
| Format | Die-cut |
| Material | Polyester |
| Product Type | Industrial Label |
| Sterility | Non-sterile |
| For Use With (Application) | Laboratory identification |
| Show More |