missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ FreezerBondz Thermal Transfer Printer Labels: Rectangular with Circles
Perform well in common laboratory environments such as freezing spray
Supplier: Brady™ THT1634923
Description
- Dual format: rectangular and circular label.
- Excellent low temperature performance
- Can be applied to frozen surfaces, including glass and polypropylene stored in liquid nitrogen
- Offer excellent print smudge and solvent resistance (when used with the R6400 ribbon)
- Laboratory Identification
Specifications
| FreezerBondz Thermal Transfer Printer Labels | |
| White | |
| Label | |
| Single-side Printable | |
| Laboratory Label | |
| Laboratory identification | |
| 1 | |
| THT-163-492-3 | |
| 3000/Pk. | |
| 25.40 mm (W) x 9.53 mm (H) x 9.53 mm (Dia) | |
| 9.53 mm H x 25.40 mm W x 9.53 mm Dia | |
| -160°C to 130°C | |
| 0.081 mm | |
| 9.53 x 9.53 mm | |
| 25.40 mm | |
| 9.53 mm | |
| 2.5 cm |
| Permanent Acrylic | |
| Matte | |
| Polyester | |
| Thermal Transfer | |
| Non-sterile | |
| i5100;i7100;PR Plus;IP Series;THT 76 mm Core Printers;i7500 | |
| -196°C | |
| 3000 Sets / Roll | |
| Rectangle with Rounded Corners | |
| 0.375 in H x 1 in W x 0.375 in Dia | |
| -320°F to 266°F | |
| 0.0032 in. | |
| 12.70 mm | |
| 1 in. | |
| 0.37 in. | |
| 1 in. | |
| THT-163-492-3 |