missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Freezerbondz Nylon Cloth Labels

Catalog No. 11877194
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
11877194 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11877194 Supplier Brady™ Supplier No. THT2494991.5SC

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Printable labels for thermal transfer printers

Freezerbondz labels can be applied to frozen surfaces including glass and polypropylene stored in liquid nitrogen. They have good print smudge resistance, solvent resistance, and good high and low temperature performance.
  • Perform well in common laboratory environments such as liquid nitrogen and autoclave applications
  • For tube/vial applications these labels must be wrapped upon itself with at least 1/8 in. overlap
  • Color: White with Matte finish
  • Material: Nylon
Printer Compatibility:
  • BBP11, Brady 1244, Brady 1344
Autoclave, Freezer, Hot Water Baths (100°C), Liquid Nitrogen

Specifications

Certifications/Compliance DIN VDE 0472/parts 815, UL
Description Thermal Transfer Printer Labels
Adhesive Type Acrylic, Permanent
Color White
Finish Matte
Format Label
Material Nylon
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Centrifuge tube, Eppendorf tube, Laboratory identification, PCR tube, Tube, Vial, Vial top
For Use With (Equipment) Thermal printer
Labels per Row 1
Quantity 1500/Pk.
Shape Rectangle with Rounded Corners
Temperature Range (English) -94°F to 194°F
Temperature Range (Metric) -70°C to 90°C
Thickness (Metric) 0.165 mm
Vertical Repeat (Metric) 12.70 mm
Dimensions (L x W) 9.53 x 25.40 mm
Length (English) 0.375 in.
Width (English) 1 in.
Width (Metric) 25.40 mm
Height (English) 0.3 in.
Height (Metric) 9 mm
Diameter (English) 1 in.
Diameter (Metric) 2.54 cm
Alternate Part Number THT-249-499-1.5-SC
Show More Show Less