missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Eye Protection Signs

Catalog No. 19016642
Change view
Click to view available options
Dimensions (L x W):
7 x 10 in.
10 x 14 in.
14 x 20 in.
Material:
Fiberglass
Plastic
Polyester with Polyester Overlaminate
Color:
Black
Black on Yellow
Blue on White
White
Displayed Text:
CAUTION Safety Glasses Required Beyond This Point
Notice Safety Glasses Required In This Area
Safety First Eye Protection Required In This Area
SAFETY GLASSES REQUIRED BEYOND THIS POINT
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Material Color Displayed Text
19016642 7 x 10 in. Fiberglass White Safety First Eye Protection Required In This Area
19015829 7 x 10 in. Polyester with Polyester Overlaminate Black on Yellow SAFETY GLASSES REQUIRED BEYOND THIS POINT
19016974 14 x 20 in. Fiberglass Black on Yellow CAUTION Safety Glasses Required Beyond This Point
19102269 10 x 14 in. Fiberglass Blue on White Notice Safety Glasses Required In This Area
19102271 10 x 14 in. Plastic Black Notice Safety Glasses Required In This Area
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19016642 Supplier Brady™ Supplier No. 70338
Only null left

Eye Protection personal safety signs from Brady™ remind employees of proper procedures for sustaining a safe workplace. They are available in a variety of materials and sizes to best fit your application.

  • Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
  • Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
  • Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.
  • Durable Non-Reflective Aluminum (B-555) is a rigid aluminum panel with protected graphics designed for use in industrial, utility, commercial and institutional environments.

Specifications

Certifications/Compliance ASTM D 1593, D 638, D 790, D 646, D 635
Material Fiberglass
Quantity 1 Ea.
Tensile Strength 9000 psi
Adhesive Type Non-adhesive
Description Premium Fiberglass
Mounting Type Surface Mount
For Use With (Application) Industrial, utility, commercial and institutional environments for both indoor and outdoor use
Height (English) 7 in.
Max. Temperature (English) 193°F
Min. Temperature (English) -40°F
Thickness 0.1 in.
Width (English) 10 in.
Width (Metric) 25.4 cm
Temperature Range (Metric) -40°C to 90°C
Temperature Range (English) -40°F to 193°F
Dimensions (L x W) 7 x 10 in.
Displayed Text Safety First Eye Protection Required In This Area
Product Type Eye Protection Sign
Color White
Show More Show Less