missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Enclosed Padlock Storage Modules

Catalog No. 19103590
Change view
Click to view available options
Product Type:
Large Enclosed Padlock Storage Module
For Use With (Application):
For 40 Locks
Height (Metric):
76.2 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type For Use With (Application) Height (Metric)
19103590 Large Enclosed Padlock Storage Module For 40 Locks 76.2 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19103590 Supplier Brady™ Supplier No. 65241

missing translation for 'validMainframeMsg'

Provides safe storage and controls access to padlocks

  • Constructed of durable sintra material with lockable, transparent acrylic doors so locks are always visible
  • Each metal hook can hold two locks

Specifications

Width (English) 15 in.
Depth (English) 3.5 in.
Depth (Metric) 8.8 cm
Height (Metric) 76.2 cm
Quantity 1 Ea.
Product Type Large Enclosed Padlock Storage Module
For Use With (Application) For 40 Locks
Height (English) 30 in.
Width (Metric) 38.1 cm