missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Emergency Shower/Eyewash Inspection Tag and Test Record

Catalog No. 19040386
Change view
Click to view available options
Message:
Header: Emergency Shower & Eye Wash Test Record, Front, Back: Inspect This Unit Carefully Before Signing Inspection Record/Date/By/Date/By/Do Not Remove This Tag
Header: Emergency Shower & Eye Wash Test Record, Front, Back: Inspect This Unit Carefully Before Signing Inspection Record/Date/By/Do Not Remove This Tag
Material:
Polyester
Height (Metric):
14.6cm
17.78cm
Width (Metric):
7.62 cm
10.16 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Message Material Height (Metric) Width (Metric)
19040386 Header: Emergency Shower & Eye Wash Test Record, Front, Back: Inspect This Unit Carefully Before Signing Inspection Record/Date/By/Do Not Remove This Tag Polyester 14.6cm 7.62 cm
19040402 Header: Emergency Shower & Eye Wash Test Record, Front, Back: Inspect This Unit Carefully Before Signing Inspection Record/Date/By/Date/By/Do Not Remove This Tag Polyester 17.78cm 10.16 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19040386 Supplier Brady™ Supplier No. 86446

Includes

Nylon fasteners

Inform employees that equipment has been inspected and is in safe and good condition

  • Withstand moisture, grease, and dirt
  • Two chamfered corners
  • 0.38 in. (0.95cm) grommeted hole

Compliance

OSHA Standard 1910.145 for accident prevention

Specifications

Certifications/Compliance ASTM D1593-09, ASTM D-638-08, OSHA 1910.145
Color Green, White
Material Polyester
Message Header: Emergency Shower & Eye Wash Test Record, Front, Back: Inspect This Unit Carefully Before Signing Inspection Record/Date/By/Do Not Remove This Tag
For Use With (Application) For lockout and tagout identification
Durability 2 Years
Gloss 3.9 Gardner
Height (English) 5.75 in.
Height (Metric) 14.6cm
Includes 10 nylon fasteners
Thickness 0.51 to 0.64 mm
Temperature Range (Metric) -40°C to 80°C
Temperature Range (English) -40°F to 175°F
Width (English) 3 in.
Width (Metric) 7.62 cm
Diameter (English) Hole 0.37 in.
Diameter (Metric) Hole 0.93 cm
Show More Show Less