missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Economy Pavement Marking Tape

Catalog No. 19046629
Change view
Click to view available options
Color:
White
Yellow
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19046629 Yellow
19046628 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19046629 Supplier Brady™ Supplier No. 78262

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Economy Pavement Marking Tape from Brady™ is constructed of foil-backed vinyl, coated with sand and reflective beads to provide traction and reflect light.

  • Adhesive backing bonds tape temporarily to clean, dry surfaces

Specifications

Adhesive Type Self-adhesive
Color Yellow
Finish Reflective
Format Tape
Material Vinyl
Printable Sides Single-side Printable
Product Type Pavement Marking Tape
Sterility Non-sterile
For Use With (Application) Low Traffic Areas, Temporary Markings
Quantity 1 Ea.
Dimensions (L x W) 150 ft. x 4 in.
Length (English) 150 ft.
Length (Metric) 45.7 m
Width (English) 4 in.
Show More Show Less