missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Ear Protection Signs

Catalog No. 19807053
missing translation for 'changeView'
missing translation for 'orderingAttributeHoverText'
Displayed Text:
CAUTION Ear Protection Required In This Area
CAUTION Hearing Protection Must Be Worn In This Area
DANGER Ear Protection Required
Material:
Aluminum
Fiberglass
Plastic
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Displayed Text Material
19807053 CAUTION Hearing Protection Must Be Worn In This Area Aluminum
19807209 CAUTION Ear Protection Required In This Area Fiberglass
19806974 DANGER Ear Protection Required Plastic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 missing translation for 'options'
Catalog No. 19807053 missing translation for 'mfr' Brady™ missing translation for 'supplierNo' 43042

Personal protection (PPE) signs provide a strong and noticeable reminder for employees to protect themselves and maintain a safe work atmosphere

  • Bright colors and bold text provide high visibility to critical messages
  • Designed to withstand harsh industrial environments
  • Available in different sizes and materials

B-401

  • Plastic — high-impact polystyrene
  • B-555
    • Aluminum — 0.040 in. coil coated aluminum construction
  • B-120
    • Premium fiberglass — fiberglass reinforced polyester
  • B-302
    • Self-sticking polyester — surface printed polyester, polyester overlaminate and sensitive acrylic

    Specifications

    Certifications/Compliance ASTM D 1593, ANSI Z535, OSHA 1910.145
    Material Aluminum
    Quantity 1 Ea.
    Mounting Type Surface Mount
    For Use With (Application) Industrial, utility, commercial and institutional environments for both indoor and outdoor use
    Height (English) 10 in.
    Height (Metric) 25.4 cm
    Max. Temperature (English) 230°F
    Min. Temperature (English) -40°F
    Thickness 0.04 in.
    Width (English) 14 in.
    Width (Metric) 35.56 cm
    Temperature Range (Metric) -40°C to 110°C
    Temperature Range (English) -40°F to 230°F
    Displayed Text CAUTION Hearing Protection Must Be Worn In This Area
    Product Type Hearing Protection Sign
    Color Black on Yellow
    Show More Show Less